Shop WALTER
See all product information
Create Account
Walter - Helical Endmill Single Piece LN13
- Mfr # 6195820
- Zoro # G2917524
product price:Â
$
1,806.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2-3/4 in
Arbor Dia.
1.0630 in
Max. Speed
18,000 RPM
Depth of Cut
1.7720 in
Features
4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6195820
- Zoro #
- G2917524
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Max. Speed
- 18,000 RPM
- Features
- 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
- ISO Number
- F5138.B27.063.Z04.45
- ANSI Code
- F5138.B27.063.Z04.45
- Coolant Fed
- Coolant Through
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
Dimensions
- Overall Length
- 2-3/4 in
- Arbor Dia.
- 1.0630 in
- Depth of Cut
- 1.7720 in
- Hub Outside Dia.
- 2.3700 in
- Max. Cutting Dia.
- 2.4800 in
- Wire Rope Length
- 2-3/4 in
- Length
- 2-3/4 in
- Fits Chest Size
- 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
Description
Indexable Face Mill, Max. Cutting Dia. 2.4800 in, Arbor Dia. 1.0630 in, Depth of Cut 1.7720 in, ANSI Code F5138.B27.063.Z04.45, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.