Shop WALTER
See all product information
Create Account
Walter - Helical Endmill Single Piece LN13
- Mfr # 6340753
- Zoro # G2914268
product price:Â
$
2,378.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.3460 in
Hub Outside Dia.
3.0310 in
Arbor Dia.
1.2600 in
ISO Number
F5138.B32.080.Z05.56
ANSI Code
F5138.B32.080.Z05.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6340753
- Zoro #
- G2914268
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 3.3460 in
- Hub Outside Dia.
- 3.0310 in
- Arbor Dia.
- 1.2600 in
- Max. Cutting Dia.
- 3.1500 in
- Depth of Cut
- 2.2050 in
- Wire Rope Length
- 3.3460 in
- Length
- 3.3460 in
- Fits Chest Size
- 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
Details
- Item
- Indexable Face Mill
- ISO Number
- F5138.B32.080.Z05.56
- ANSI Code
- F5138.B32.080.Z05.56
- Max. Speed
- 15,900 RPM
- Features
- 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Coolant Fed
- Coolant Through
Description
Indexable Face Mill, Max. Cutting Dia. 3.1500 in, Arbor Dia. 1.2600 in, Depth of Cut 2.2050 in, ANSI Code F5138.B32.080.Z05.56, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.