Walter - helical endmill single piece ISO S
- Mfr # 7440200
- Zoro # G2909228
product price:Â
$
3,140.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-1/4 in
Max. Cutting Dia.
3 in
Hub Outside Dia.
2.8500 in
Depth of Cut
3.1500 in
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7440200
- Zoro #
- G2909228
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Max. Speed
- 16,300 RPM
- Features
- 2 or 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
- ANSI Code
- M3255.076-B31-06-80
- Coolant Fed
- Non-Coolant Through
- ISO Number
- M3255.076-B31-06-80
Dimensions
- Overall Length
- 4-1/4 in
- Max. Cutting Dia.
- 3 in
- Hub Outside Dia.
- 2.8500 in
- Depth of Cut
- 3.1500 in
- Arbor Dia.
- 1-1/4 in
- Wire Rope Length
- 4-1/4 in
- Length
- 4-1/4 in
- Fits Chest Size
- 2 or 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
Description
Indexable Face Mill, Max. Cutting Dia. 3 in, Arbor Dia. 1-1/4 in, Depth of Cut 3.1500 in, ANSI Code M3255.076-B31-06-80, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.