Shop WALTER
See all product information
Create Account
Walter - Helical Endmill Single Piece LN13
- Mfr # 6365030
- Zoro # G2919658
product price:Â
$
1,898.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.1500 in
ANSI Code
F5138.B27.063.Z04.56
Depth of Cut
2.2050 in
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
Max. Speed
18,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6365030
- Zoro #
- G2919658
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- ANSI Code
- F5138.B27.063.Z04.56
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Max. Speed
- 18,000 RPM
- Features
- 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
- ISO Number
- F5138.B27.063.Z04.56
- Coolant Fed
- Coolant Through
Dimensions
- Overall Length
- 3.1500 in
- Depth of Cut
- 2.2050 in
- Max. Cutting Dia.
- 2.4800 in
- Hub Outside Dia.
- 2.3700 in
- Arbor Dia.
- 1.0630 in
- Wire Rope Length
- 3.1500 in
- Length
- 3.1500 in
- Fits Chest Size
- 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
Description
Indexable Face Mill, Max. Cutting Dia. 2.4800 in, Arbor Dia. 1.0630 in, Depth of Cut 2.2050 in, ANSI Code F5138.B27.063.Z04.56, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.