Walter - Plunge Cutter
- Mfr # 7023268
- Zoro # G2956837
product price:Â
$
1,078.99
/ea
Free Shipping & Returns
Key Features
Side Cutting Edge Angle
0 Degrees
ANSI Code
M4002-080-B27-08-02
Cutting Application
Face Milling, High Feed Milling
Min. Cutting Dia.
2.2520 in
Overall Length
1.9690 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7023268
- Zoro #
- G2956837
- UPC #
- -
- Country of Origin
- China
Dimensions
- Min. Cutting Dia.
- 2.2520 in
- Overall Length
- 1.9690 in
- Max. Cutting Dia.
- 3.1500 in
- Arbor Dia.
- 1.0630 in
- Hub Outside Dia.
- 2.9490 in
- Depth of Cut
- 0.0790 in
- Wire Rope Length
- 1.9690 in
- Length
- 1.9690 in
Details
- Item
- Indexable Face Mill
- Side Cutting Edge Angle
- 0 Degrees
- ANSI Code
- M4002-080-B27-08-02
- Cutting Application
- Face Milling, High Feed Milling
- Max. Speed
- 14,100 RPM
- Coolant Fed
- Coolant Through
- Number of Inserts
- 8
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- ISO Number
- M4002-080-B27-08-02
Description
Indexable Face Mill, Max. Cutting Dia. 3.1500 in, Arbor Dia. 1.0630 in, Depth of Cut 0.0790 in, ANSI Code M4002-080-B27-08-02, Coolant Fed Coolant Through, Cutting Application Face Milling, High Feed Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.