Walter - Plunge Cutter
- Mfr # 7721803
- Zoro # G2950205
product price:Â
$
724.99
/ea
Free Shipping & Returns
Key Features
Side Cutting Edge Angle
0 Degrees
Number of Inserts
6
Connection Size
T28
Min. Cutting Dia.
1.0160"
Shank Type - Machining
Screw On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7721803
- Zoro #
- G2950205
- UPC #
- -
- Country of Origin
- China
Dimensions
- Connection Size
- T28
- Min. Cutting Dia.
- 1.0160"
Details
- Item
- Indexable Square Shoulder End Mill
- Side Cutting Edge Angle
- 0 Degrees
- Number of Inserts
- 6
- Shank Type - Machining
- Screw On
Description
Indexable Square Shoulder End Mill, Screw On, Connection Size T28
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.