Walter - High Performance Plunge Cutter
- Mfr # 5882900
- Zoro # G2911127
product price:Â
$
1,002.99
/ea
Free Shipping & Returns
Key Features
Max. Cutting Dia.
2.4800 in
Depth of Cut
0.0790 in
Number of Inserts
5
ANSI Code
F4030.B22.063.Z05.02
Cutting Application
Face Milling, High Feed Milling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5882900
- Zoro #
- G2911127
- UPC #
- -
- Country of Origin
- China
Dimensions
- Max. Cutting Dia.
- 2.4800 in
- Depth of Cut
- 0.0790 in
- Hub Outside Dia.
- 2.3620 in
- Arbor Dia.
- 0.8660 in
- Overall Length
- 1.9690 in
- Min. Cutting Dia.
- 1.7720 in
- Wire Rope Length
- 1.9690 in
- Length
- 1.9690 in
Details
- Item
- Indexable Face Mill
- Number of Inserts
- 5
- ANSI Code
- F4030.B22.063.Z05.02
- Cutting Application
- Face Milling, High Feed Milling
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- ISO Number
- F4030.B22.063.Z05.02
- Max. Speed
- 18,000 RPM
- Coolant Fed
- Coolant Through
- Side Cutting Edge Angle
- 0 Degrees
Description
Indexable Face Mill, Max. Cutting Dia. 2.4800 in, Arbor Dia. 0.8660 in, Depth of Cut 0.0790 in, ANSI Code F4030.B22.063.Z05.02, Coolant Fed Coolant Through, Cutting Application Face Milling, High Feed Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.