Walter - Plunge Cutter

  • Mfr # 6795883
  • Zoro # G2909788
product price: 
$
585.99
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
Straight
Depth of Cut
0.0390"
Number of Inserts
4
Shank Dia.
1-1/4 in
Cutting Application
Face Milling, High Feed Milling
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6795883
Zoro #
G2909788
UPC #
-
Country of Origin
China

Dimensions

Depth of Cut
0.0390"
Shank Dia.
1-1/4 in
Max. Cutting Dia.
159/200 in
Overall Length
9.8430"
Wire Rope Length
9.8430"
Length
9.8430"

Details

Item
Indexable Square Shoulder End Mill
Shank Type - Machining
Straight
Number of Inserts
4
Cutting Application
Face Milling, High Feed Milling
ANSI Code
M4002.031-A31-04-01
ISO Number
M4002.031-A31-04-01
Toolholder Style
M4002

Description

Indexable Square Shoulder End Mill, Max. Cutting Dia. 159/200 in, Shank Dia. 1-1/4 in, Straight, Overall Length 9.8430 In., ANSI Code M4002.031-A31-04-01

Ratings & reviews