Shop WALTER
See all product information
Create Account
Walter - Indexable insert drill with square inserts
- Mfr # 6929355
- Zoro # G2950135
product price:Â
$
794.99
/ea
Free Shipping & Returns
Key Features
ISO Number
D4120-04-18.00F25-P42
Shank Length
56.00mm
Shank Dia.
25.00mm
Overall Length
153.00mm
Flute Length
92.20mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6929355
- Zoro #
- G2950135
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Drill Bit for General Drilling
- ISO Number
- D4120-04-18.00F25-P42
- Toolholder Style
- D4120
- ANSI Code
- D4120-04-18.00F25-P42
Dimensions
- Shank Length
- 56.00mm
- Shank Dia.
- 25.00mm
- Overall Length
- 153.00mm
- Flute Length
- 92.20mm
- Max. Drill Dia.
- 18.00mm
- Depth x Dia. Ratio
- 4xD
- Max. Drilling Depth
- 72.00mm
- Wire Rope Length
- 153.00mm
- Length
- 153.00mm
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 18.00mm, 4xD, Max. Drilling Depth 72.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.