Shop WALTER

Triangle Turning Insert, Triangle, 7/32 in, TCMT, 0.8 mm, Carbide

  • Mfr # 6651142
  • Zoro # G7938701

product price: 
$
13.99
/ea
Sold in multiples of 10 for $139.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
7/32 in
Insert Size
1.81.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6651142
Zoro #
G7938701
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
1.81.52
Corner Radius
0.8 mm
Insert Thickness
0.0940"
Mounting Hole Dia.
0.098"
Nose Radius
0.0310"
Depth of Cut
0.60 mm to 3.00 mm
Cutting Edge Length
9.62 mm
Thickness
2.38 mm
Through Hole Inside Dia.
2.5 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TCMT090208-RK4 WKK20S
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
No. of Edges
3
ANSI Number
TCMT3(2.5)2
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Screw
Stainless (M) Compatibility
No
Chip-Breaker Code
RK4
Coating Process
CVD
Cutting Application
Turning
ANSI Code
TCMT1.8(1.5)2-RK4 WKK20S
Shape
Triangle
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Cast Iron
Material - Machining
Carbide
Number of Cutting Edges
3
Primary Material Application ISO Code
K
Included Angle
60 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WKK20S
Measurement System
Metric
Clearance Angle
7 Degrees
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code RK4, Inscribed Circle 7/32 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.