Walter - Plunge Cutter
- Mfr # 6549915
- Zoro # G2909219
product price:Â
$
488.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.4800"
Cutting Application
Face Milling, High Feed Milling
Shank Type - Machining
Screw On
Connection Size
T22
Number of Inserts
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6549915
- Zoro #
- G2909219
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 2.4800"
- Connection Size
- T22
- Max. Cutting Dia.
- 339/1000 in
- Depth of Cut
- 0.0590"
- Shank Dia.
- 0.8660 in
- Wire Rope Length
- 2.4800"
- Length
- 2.4800"
Details
- Item
- Indexable Square Shoulder End Mill
- Cutting Application
- Face Milling, High Feed Milling
- Shank Type - Machining
- Screw On
- Number of Inserts
- 2
- ANSI Code
- M4002.026-T22-02-01,5
- Toolholder Style
- M4002
- ISO Number
- M4002.026-T22-02-01,5
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 339/1000 in, Shank Dia. 0.8660 in, Screw On, Overall Length 2.4800 In., ANSI Code M4002.026-T22-02-01,5, Connection Size T22
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.