Walter - Plunge Cutter
- Mfr # 6549916
- Zoro # G2912229
product price:Â
$
541.99
/ea
Free Shipping & Returns
Key Features
Connection Size
T28
Toolholder Style
M4002
Depth of Cut
0.0590"
Max. Cutting Dia.
593/1000 in
Shank Dia.
1.1020 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6549916
- Zoro #
- G2912229
- UPC #
- -
- Country of Origin
- China
Dimensions
- Connection Size
- T28
- Depth of Cut
- 0.0590"
- Max. Cutting Dia.
- 593/1000 in
- Shank Dia.
- 1.1020 in
- Overall Length
- 2.7170"
- Wire Rope Length
- 2.7170"
- Length
- 2.7170"
Details
- Item
- Indexable Square Shoulder End Mill
- Toolholder Style
- M4002
- Cutting Application
- Face Milling, High Feed Milling
- Number of Inserts
- 3
- Shank Type - Machining
- Screw On
- ISO Number
- M4002.031-T28-03-01,5
- ANSI Code
- M4002.031-T28-03-01,5
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 593/1000 in, Shank Dia. 1.1020 in, Screw On, Overall Length 2.7170 In., ANSI Code M4002.031-T28-03-01,5, Connection Size T28
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.