Shop WALTER
See all product information
Create Account
Walter Stainlesscut Non-Soluble Cutting Lubricant 350ml Squeeze Bottle
- Mfr # 53B203
- Zoro # G322818038
product price:Â
$
33.65
/ea
Sold in multiples of 12 for
$403.80
Key Features
Container Size
350 mL
Form
Liquid
Fluid Characteristics
Biodegradable, Extreme Pressure (EP) Additives
Container Type
Bottle
Material Compatibility
Stainless Steel, Alloys, Ferrous Alloys
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53B203
- Zoro #
- G322818038
- UPC #
- -
- Country of Origin
- Germany
- Item
- Cutting Fluid
- Form
- Liquid
- Fluid Characteristics
- Biodegradable, Extreme Pressure (EP) Additives
- Container Type
- Bottle
- Material Compatibility
- Stainless Steel, Alloys, Ferrous Alloys
- Series
- STAINLESSCUT
Dimensions
- Container Size
- 350 mL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.