Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Deep-hole twist drill

  • Mfr # A1254TFT-4.3

  • Zoro # G4021302


product price: $31.65
/ea

Key Features

Overall Length
80 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1254TFT-4.3
Zoro #
G4021302
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
4.3 mm
Overall Length
80 mm
Flute Length
1 17/20 in
Shank Dia.
4.3 mm
Depth:Dia. Ratio
8xD
Shank Length
33 mm
Drill Length Class
Taper-Length
Drill Diameter Tolerance
H8
Maximum Drilling Depth
1.8500 in
Drill Point Length
1.29 mm

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
6 Facet Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
List Number
A1254TFT
Decimal Equivalent
0.1693
Standards
DIN 338
Secondary Material Application
Composite, Nickel, Steel, Titanium
Sheeter Drill
No
Secondary Material Application ISO Code
O, P, S
Series
VA Inox
Material Grade - Machining
M42
Primary Material Application ISO Code
M, N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Measurement System
Metric
Shank Type - Machining
Straight

Description

Taper Length Drill Bit, Drill Bit Size 4.3 mm, Drill Bit Point Angle 118 Degrees , 6 Facet Point, High Speed Steel, TiNAl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.