Shop WALTER
See all product information
Create Account
ZIP High Performance Cut-Off Wheel, 6 in dia x 3/64 in Thick, 7/8 in Center Hole, A-60-ZIP grit
- Mfr # 11T062
- Zoro # G216380702
product price:Â
$
10.15
/ea
Sold in multiples of 25 for
$253.75
Key Features
Wheel Type
Type 1
Overall Diameter
6 in
Overall Thickness
3/64 in
Connector Size
7/8 in
Grit
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11T062
- Zoro #
- G216380702
- UPC #
- 662980246542
- Country of Origin
- Italy
- Wheel Type
- Type 1
- Grit
- 60
- Primary Material Application
- Cast Iron, Stainless Steel, Sheet Metal and Steel
- Abrasive Material
- aluminum oxide
- Maximum Operating Speed
- 10,200 rpm
- Type
- High Performance
- Suitable For Use With
- Angle Grinders
- Reinforced
- Yes
Dimensions
- Overall Diameter
- 6 in
- Overall Thickness
- 3/64 in
- Connector Size
- 7/8 in
Description
Walter zip Wheel cut-off wheel type 1, 6 in dia, 3/64 in thickness, 7/8 in, 60 grit, aluminum oxide abrasive, 10,200 rpm maximum, resinoid bond, applicable materials: steel and stainless steelzip Wheel is the highest performing cut-off wheel on the market. Faster, cooler, freer cutting and heavily reinforced for added safety, zip Wheel provides premium performance while resisting twisting and bending. This allows for a true, straight cut every time. The end result is a wheel that improves worker safety while delivering the lowest Cost-Per-Cut in the industry.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.