Shop WAREHOUSE OF TIFFANY
Create Account
CFL-8176REMO-CHD Swarana Dual Lighted Ceiling Fan with Crystal Shades; Chrome
- Mfr # CFL-8176REMO/CHD
- Zoro # G003746223
product price:Â
$
208.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CFL-8176REMO/CHD
- Zoro #
- G003746223
- UPC #
- 653341090188
- Country of Origin
- United States
Description
Improve the air you breathe. Prevent stangnant air from hosting bacteria and viruses. Keep the temperature comfortable year round. Save money from having to turn on the air conditioning. These are only some of the benefits of installing a ceiling fan.
This beautiful lighted ceiling fan is the perfect solution while adding elegance to your home. Three speed reversible motor insures you find just the right level of cooling comfort. The upper and lower lighted crystal basket lamps with drop pendant crystals add sparkle and glamour to your room.
Features- Remote Controlled
- Includes Remote and Light Kit
- Five (5) wooden blades
- Two color reversible fan blades
- Three (6) Lights
- Forward/reverse motor
- 170 RPM (Level 1) 5340 CFM
- 102 RPM (Level 2) 2570 CFM
- 59 RPM (Level 3) 600 CFM
- Style: Traditional
- Finish: Chrome
- Material: Metal & Crystal & Wood
- Bulbs Required: (3) E12 40W & (3) E12 60W (not included)
- Voltage: 120V
- Frequency: 60Hz
- Overall Dimension: 52 in x H 26 in.
- Motor Size: 6 x 0.6 in.
- Motor House Size: 12.2 x 5 in.
- Downrod Length(s): 4.9 x 9.8 in Max
- Shade: 12.2 x 11 in.
- Blade Length: 20.5 in.
- Blade Width: Head-5.4 x Tail-4.7 in.
- Blade Thickness: 0.2 in
- Blade Pitch: 12
- Canopy: Head-5.4 x Tail-4.7 in.
- Weight: 26.46 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.