Shop WARWOOD TOOL
See all product information
Create Account
Chisels
- Mfr # 51711
- Zoro # G224161867
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Weight
5.5 lb
Material Applications
For Metal
Includes Striking Cap
No
Tether Ready
No
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51711
- Zoro #
- G224161867
- UPC #
- 810079923021
- Country of Origin
- United States
Dimensions
- Length
- 7 in
- Blade Width
- 1 3/8 in
- Blade Length
- 10 1/2 in
- Handle Length
- 24 in
- Overall Length
- 7 in
Details
- Item
- Chisel
- Weight
- 5.5 lb
- Material Applications
- For Metal
- Includes Striking Cap
- No
- Tether Ready
- No
- Material
- Alloy Steel
- Finish
- Clear Lacquer
- Standards
- AREMA Plan #35-08
- Chisel Type
- Track Chisel
- Handle Material
- Wood
- Includes Handguard
- No
- Shell Material
- Alloy Steel
Description
Chisel, Chisel Type Track Chisel, Material Applications For Metal, Blade Width 1 3/8 in, Includes Striking Cap No, Material Alloy Steel, Grip Style Not Applicable, Overall Length 7 in, Handle Material Wood, Non-Sparking No, Tether Ready No, Includes Handguard No, Blade Length 10 1/2 in, Finish Clear Lacquer, Handle Length 24 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.