Shop WARWOOD TOOL
See all product information
Create Account
Mauls
- Mfr # 12311
- Zoro # G924161938
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Head Weight
5 lb
Handle Material
American Hickory
Length
32 in
Handle Length
32 in
Replaceable Handle
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12311
- Zoro #
- G924161938
- UPC #
- 810079920488
- Country of Origin
- United States
- Item
- Maul
- Head Weight
- 5 lb
- Handle Material
- American Hickory
- Replaceable Handle
- Yes
- Includes Cushioned Grip
- No
- Handle Style
- Pin Maul
- Head Material
- Carbon Steel
- Features
- Drop-Forged, Carbon Steel Head
Dimensions
- Length
- 32 in
- Handle Length
- 32 in
- Overall Length
- 32 in
- Fits Chest Size
- Drop-Forged, Carbon Steel Head
Description
Maul, Axe Type Not Applicable, Blade Finish Not Applicable, Blade Material Not Applicable, Cutting Edge Length Not Applicable, Handle Length 32 in, Handle Material American Hickory, Handle Style Pin Maul
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.