
Hemisphere Ballpoint Pen, Retractable, Medium 1 mm, Blue Ink, Black Lacquered/23-Karat Gold Barrel
Mfr # S0920670
Zoro # G623334282
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Pen Style
Retractable
Features
Airplane-Safe Ink; Pocket Clip
Pen Type
Ballpoint Pen
Marking Tool Color Family
Blue
Ink Color
Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S0920670
Zoro #
G623334282
UPC #
-
Country of Origin
France
Dimensions
Point Size
1 mm
Details
Pen Style
Retractable
Features
Airplane-Safe Ink; Pocket Clip
Pen Type
Ballpoint Pen
Marking Tool Color Family
Blue
Ink Color
Blue
Barrel Color
Black/Gold
Grip
Soft Tapered
Tip Style
Conical
Refillable
Yes
Description
Embellish your signature style with the timeless Waterman Hemisphere Ballpoint Pen. Elegant, light in the hand and exquisitely designed with beautiful finishes and fashionable patterns, these premium ballpoint pens provide the perfect balance of light, effortless writing and confident Parisian style. With performance to match their exterior, each pen produces flawless lines that dry quickly, giving you free reign to express yourself spontaneously. Each luxury pen is presented in a premium gift box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.