Welding Gloves, PR
Mfr # 533CR-XXL
Zoro # G123649664
product price:Â $58.35
/prKey Features
Series
533
ANSI/ISEA Abrasion Level
Not Tested
Glove Safety Features
Heat-Resistant
Brand and Series
Watson Gloves 533
Glove Back Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
533CR-XXL
Zoro #
G123649664
UPC #
065537902760
Country of Origin
Canada
Details
Series
533
Item
Welding Gloves
ANSI/ISEA Abrasion Level
Not Tested
Glove Safety Features
Heat-Resistant
Brand and Series
Watson Gloves 533
Glove Back Color
Black
Max. Temp.
176 Degrees F
Palm Material
Leather
Leather Color
Black
Glove Materials
Leather
ANSI/ISEA Cut Level
A5
Glove Features
Gauntlet Style Cuff With Leather Gore, Left Hand Leather Cowhide Back Patch And Pulse Protector, Snug-Fitting Shirred Elastic Wrist
ANSI/ISEA Puncture Level
4
Standards
ANSI Heat 1, ANSI/ISEA 105, TAA Compliant
Cuff Material
Leather
Color
Black
Palm Style
Kevlar(R)
Glove Liner Material
Cotton Lined, Polyester
Description
Welding Gloves, Glove Back Material Leather, Glove Size 2XL, Color Black, Cuff Material Leather, 1 Pair
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.