
1/2 In Lead-Free Water Pressure Reducing Valve, Double Union Solder
Mfr # 0009474
Zoro # G812415358
product price:Â $162.99
/ea
Free Shipping & Returns
Key Features
Body Material
Lead Free Cast Copper Silicon Alloy
Outlet Type
Union Solder
Valve Type
Standard
Disc Material
Elastomer
Inlet Type
Union Female Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0009474
Zoro #
G812415358
UPC #
98268332346
Country of Origin
Unknown
Dimensions
Height
6.25 in
Length
4.56 in
Details
Body Material
Lead Free Cast Copper Silicon Alloy
Outlet Type
Union Solder
Valve Type
Standard
Disc Material
Elastomer
Inlet Type
Union Female Threaded
Description
This 1/2 inch lead free water pressure reducing valve is used in commercial and residential applications to reduce incoming water pressure for protection of plumbing system components and to reduce water consumption. It consists of a lead fee cast copper silicon alloy body, integral stainless steel strainer and thermal expansion bypass. It features double union solder end connections. The maximum working pressure is 400 psi 27.6 bar, and may be adjusted from 25 to 75 psi 172 to 517 kPa. The standard setting is 50 psi 345 kPa. All parts are quickly and easily serviceable without removing the valve from the line.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.