Watts
Watts 2" 009M2-QT Reduced Pressure Zone Assembly
Mfr # 63010
Zoro # G002713189
Free Shipping & Returns
$1,681.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Female Threaded, NPT
- Body Material Bronze
- Max Pressure 12.1 bar
- Min. Temp. - Valves 33°F
- Standards UL Classified US
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components 6-Setting Hand Shower (75605SN)
- ZORO SELECT 3/4" FNPT Galvanized 45 Degree Elbow (5P834)
- GROHE Universal Cap Starlight Chrome (45652000)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (G-ADV-25NLH)
- WATTS Backflow Preventer, Size 1/2", 175 psi (1/2X1/2 LF7RU2-U2)
- WATTS Reduced Pressure Zone Backflow Preventer (957-OSY3)
- WATTS Comb Fill Valve/Backflow Preventor, 1/2In (B911-M3)
- WATTS Reduced Pressure Zone Backflow Preventer (1/2 SS009M3QT)
- WATTS Internal Backwater Valve, 4 In Pipe Dia (BV-1004)
- WATTS Reduced Pressure Zone Backflow Preventer (3/4 LF 009QT)
- ZURN Backflow Preventer, 1 in, FNPT (1-975XL3)
- Watts Valves