Shop WEATHERKING

Residential Gas Furnace, 34 in H, 115 V AC

  • Mfr # W951T0603A17M4SNAS
  • Zoro # G412924519

product price: 
$
2,579.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Available Cooling Tons
3 ton
Annual Fuel Utilization Efficiency 
95 %
Air Flow
1,473 cfm
Standards
AHRI, CSA, cULus, ISO 9001:2015
Manufacturers Warranty Length
10 yr (Heat Exchanger), 5 yr (Parts)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W951T0603A17M4SNAS
Zoro #
G412924519
UPC #
662021614217
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
10 yr (Heat Exchanger), 5 yr (Parts)
Overall Height
34 in
Bottom Return Filter Size
15 3/4 in x 25 in
Supply Opening Depth
19 27/32 in
Side Return Filter Size
15 3/4 in x 25 in
Overall Depth
29 5/8 in
Overall Width
17 1/2 in
Fits Chest Size
Heating Stages: Single-Stage

Details

Available Cooling Tons
3 ton
Annual Fuel Utilization Efficiency 
95 %
Air Flow
1,473 cfm
Standards
AHRI, CSA, cULus, ISO 9001:2015
Motor Type
Constant Torque
Fuel Type
Natural Gas
Heating Capacity Input
60,000 BtuH
Item
Residential Gas Furnace
Product Type
95% AFUE Gas Furnaces
Cabinet Configuration
Multi-Position
Heating Capacity Output
53,200 BtuH
California Low NOx Compliant
No
Heater Voltage
115 V
Primary Heat Exchanger Material
Aluminized Steel
Features
Heating Stages: Single-Stage
Furnace Type
Separated Combustion
Service Access Location
Front
Air Temperature Rise
25 Degrees to 35 Degrees F
Heating Area
1,200 sq ft
Required Air Flow
862 cfm

Description

Residential Gas Furnace

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.