Shop WEATHERKING
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Residential Gas Furnace, 34 in H, 115 V AC
- Mfr # W801T0754A17UHNNAS
- Zoro # G913355614
product price:Â
$
1,583.99
/ea
Key Features
Available Cooling Tons
4 ton
Heater Voltage
115 V
Supply Opening Depth
20 in
Manufacturers Warranty Length
10 yr (Heat Exchanger), 5 yr (Parts)
Heating Capacity Input
75,000 BtuH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W801T0754A17UHNNAS
- Zoro #
- G913355614
- UPC #
- 662021625107
- Country of Origin
- Mexico
- Available Cooling Tons
- 4 ton
- Heater Voltage
- 115 V
- Heating Capacity Input
- 75,000 BtuH
- Air Flow
- 1,608 cfm
- Product Type
- 80% AFUE Gas Furnaces
- Cabinet Configuration
- Upflow Furnace
- Annual Fuel Utilization EfficiencyÂ
- 80 %
- California Low NOx Compliant
- Yes
- Motor Type
- Constant Torque
- Heating Capacity Output
- 60,000 BtuH
- Item
- Residential Gas Furnace
- Standards
- AHRI, CSA, cULus, ISO 9001:2015
- Fuel Type
- Natural Gas
- Air Temperature Rise
- 25 Degrees to 35 Degrees F
- Primary Heat Exchanger Material
- Aluminized Steel
- Features
- Heating Area
- 1,500 sq ft
- Required Air Flow
- 1,114 cfm
- Service Access Location
- Front
- Furnace Type
- Power Vented
Dimensions
- Supply Opening Depth
- 20 in
- Manufacturers Warranty Length
- 10 yr (Heat Exchanger), 5 yr (Parts)
- Overall Height
- 34 in
- Supply Opening Width
- 17 in
- Overall Depth
- 29 59/100 in
- Bottom Return Filter Size
- 15 in x 24 in
- Side Return Filter Size
- 15 3/4 in x 25 in
- Overall Width
- 17 1/2 in
- Flue Diameter
- 4 in
- Fits Chest Size
Description
Residential Gas Furnace
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.