Residential Gas Furnace, 34 in H, 115 V AC

  • Mfr # W801T1255A24DZSNAS
  • Zoro # G412924526
product price: 
$
2,480.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Available Cooling Tons
5 ton
Heating Capacity Output
100,000 BtuH
Annual Fuel Utilization Efficiency 
80 %
Standards
AHRI, CSA, cULus, ISO 9001:2015
Product Type
80% AFUE Gas Furnaces
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W801T1255A24DZSNAS
Zoro #
G412924526
UPC #
662021625213
Country of Origin
Mexico

Dimensions

Overall Width
24 1/2 in
Supply Opening Depth
19 3/4 in
Overall Height
34 in
Bottom Return Filter Size
14 in x 20 in
Manufacturers Warranty Length
10 yr (Heat Exchanger), 5 yr (Parts)
Overall Depth
28 81/100 in
Fits Chest Size
Diagnostics - Industry-First, 7-Segment LED for Quick and Easy Service, Ignition System: Proven Direct Spark Ignition (DSI) for Reliability and Longevity

Details

Available Cooling Tons
5 ton
Heating Capacity Output
100,000 BtuH
Annual Fuel Utilization Efficiency 
80 %
Standards
AHRI, CSA, cULus, ISO 9001:2015
Item
Residential Gas Furnace
Product Type
80% AFUE Gas Furnaces
Cabinet Configuration
Downflow Furnace
Fuel Type
Natural Gas
Heater Voltage
115 V
Heating Capacity Input
125,000 BtuH
Number of Filters Required
2
Air Flow
2,000 cfm
California Low NOx Compliant
No
Motor Type
Constant Torque
Required Air Flow
1,691 cfm
Heating Area
2,500 sq ft
Features
Diagnostics - Industry-First, 7-Segment LED for Quick and Easy Service, Ignition System: Proven Direct Spark Ignition (DSI) for Reliability and Longevity
Primary Heat Exchanger Material
Aluminized Steel
Air Temperature Rise
25 Degrees to 35 Degrees F
Service Access Location
Front
Furnace Type
Power Vented

Description

Residential Gas Furnace

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews