Zoro Homepage

-0.55,1200, 56 Frame, Single Phase - General Purpose Motors

  • Mfr # .7512ES1B56-S

  • Zoro # G811241255


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/208-230V
Motor Service Factor
1.15
Full Load Amps
4.7A
Nominal Efficiency
0.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
.7512ES1B56-S
Zoro #
G811241255
UPC #
7909522744252
Country of Origin
Mexico

Details

Voltage
115/208-230V
Motor Service Factor
1.15
Full Load Amps
4.7A
Nominal Efficiency
0.7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.