Shop WEG
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
1PH Farm Duty Motor
- Mfr # 14058210
- Zoro # G523356506
product price:Â
$
1,453.99
/ea
Key Features
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
84 %
No. of Speeds
1
Weight
158 lb
Frame
213-5T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14058210
- Zoro #
- G523356506
- UPC #
- 7909323815885
- Country of Origin
- Mexico
- Item
- Farm Duty Motor
- Max. Ambient Temp.
- 40 Degrees C
- Nominal Efficiency
- 84 %
- No. of Speeds
- 1
- Weight
- 158 lb
- Frame
- 213-5T
- Hz
- 60 Hz
- Bearing Protection
- V-Ring
- Motor Design
- Capacitor-Start/Run
- Usable @ 208V
- Not Usable at 208V
- Motor Application
- Agriculture
- Capacitor Required
- Capacitor Included
- Motor Enclosure Design
- Totally Enclosed Fan Cooled
- Voltage
- 230V AC
- Standards
- cCSAus, NEMA MG-1, UR
- Motor Sub Application
- General Purpose
- Phase
- Single
- Finish
- Painted
- HP
- 5 hp
- Full Load Amps
- 20.2 A
- Duty Cycle
- Continuous
- Nameplate RPM
- 1,765 RPM
Dimensions
- Shaft Length
- 3 3/8 in
- Length Less Shaft
- 19 1/16 in
- Shaft Dia.
- 1 3/8 in
- Wire Rope Length
- 22 7/16 in
- Overall Length
- 22 7/16 in
- Length
- 22 7/16 in
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 5 hp HP, Nameplate RPM 1,765 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 20.2 A, 213-5T Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Finish Painted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.