Single Phase Auger Drive

  • Mfr # 17325119
  • Zoro # G323354368
product price: 
$
567.99
/ea
Free Shipping & Returns

Key Features

Motor Sub Application
Crop Dryer
Nameplate RPM
1,440 RPM
Full Load Amps
7/3.75-3.5 A
Hz
60 Hz
Body Dia.
6.375 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
17325119
Zoro #
G323354368
UPC #
7900060147352
Country of Origin
Mexico

Dimensions

Body Dia.
6.375 in
Length Less Shaft
11 13/16 in
Shaft Length
1 13/16 in
Shaft Dia.
5/8 in
Wire Rope Length
13 11/16 in
Bolt Circle Dia.
7 1/4 in
Overall Length
13 11/16 in
Length
13 11/16 in

Details

Motor Sub Application
Crop Dryer
Nameplate RPM
1,440 RPM
Full Load Amps
7/3.75-3.5 A
Hz
60 Hz
Voltage
115/208-230V AC
Bearing Protection
V-Ring
Finish
Painted
Usable @ 208V
Usable at 208V
Weight
33.5 lb
No. of Speeds
1
Duty Cycle
Continuous
Motor Application
Agriculture
Item
Farm Duty Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Max. Ambient Temp.
40 Degrees C
Motor Mounting Type
Flange
Phase
Single
Nominal Efficiency
74 %
Frame
56Z
Standards
cCSAus, NEMA MG-1, UR
HP
3/4 hp

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 3/4 hp HP, Nameplate RPM 1,440 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 7/3.75-3.5 A, 56Z Frame, Usable @ 208V Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Flange, Motor Frame Material Steel, Finish Painted

Ratings & reviews