1PH Farm Duty Motor
- Mfr # 14672355
- Zoro # G323354597
product price:Â
$
1,764.99
/ea
Key Features
Hz
60 Hz
Frame
213-5TZ
No. of Speeds
1
Standards
cCSAus, NEMA MG-1, UR
Max. Ambient Temp.
40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14672355
- Zoro #
- G323354597
- UPC #
- 7909323431924
- Country of Origin
- Brazil
- Hz
- 60 Hz
- Frame
- 213-5TZ
- No. of Speeds
- 1
- Standards
- cCSAus, NEMA MG-1, UR
- Item
- Farm Duty Motor
- Max. Ambient Temp.
- 40 Degrees C
- Motor Application
- Agriculture
- HP
- 7 1/2 hp
- Bearing Protection
- V-Ring
- Duty Cycle
- Continuous
- Weight
- 180 lb
- Finish
- Painted
- Voltage
- 230V AC
- Motor Sub Application
- General Purpose
- Usable @ 208V
- Not Usable at 208V
- Full Load Amps
- 31.7 A
- Nominal Efficiency
- 83 %
- Nameplate RPM
- 1,750 RPM
- Motor Design
- Capacitor-Start/Run
- Motor Enclosure Design
- Totally Enclosed Fan Cooled
- Capacitor Required
- Capacitor Included
- Phase
- Single
Dimensions
- Shaft Length
- 3 3/8 in
- Body Dia.
- 10.84 in
- Shaft Dia.
- 1 1/8 in
- Wire Rope Length
- 19 7/16 in
- Length Less Shaft
- 16 1/16 in
- Overall Length
- 19 7/16 in
- Length
- 19 7/16 in
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 7 1/2 hp HP, Nameplate RPM 1,750 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 31.7 A, 213-5TZ Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Cast Iron
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.