1PH Farm Duty Motor

  • Mfr # 14809122
  • Zoro # G423354978
product price: 
$
607.99
/ea
Free Shipping & Returns

Key Features

Max. Ambient Temp.
40 Degrees C
Shaft Dia.
7/8 in
Nameplate RPM
1,745 RPM
Motor Design
Capacitor-Start/Run
Hz
60 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
14809122
Zoro #
G423354978
UPC #
7909522437765
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Wire Rope Length
15 1/16 in
Length Less Shaft
12 13/16 in
Shaft Length
2 1/4 in
Overall Length
15 1/16 in
Length
15 1/16 in

Details

Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,745 RPM
Motor Design
Capacitor-Start/Run
Hz
60 Hz
Full Load Amps
15/7.48 A
Phase
Single
Usable @ 208V
Not Usable at 208V
Finish
Painted
Bearing Protection
V-Ring
Weight
48.9 lb
HP
1 1/2 hp
Duty Cycle
Continuous
Motor Application
Agriculture
Motor Sub Application
General Purpose
Frame
143-5T
No. of Speeds
1
Capacitor Required
Capacitor Included
Motor Enclosure Design
Totally Enclosed Fan Cooled
Item
Farm Duty Motor
Standards
cCSAus, NEMA MG-1, UR
Voltage
115/230V AC
Nominal Efficiency
77 %

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 hp HP, Nameplate RPM 1,745 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 15/7.48 A, 143-5T Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Steel

Ratings & reviews