Shop WEG
See all product information
Create Account
1PH Farm Duty Motor
- Mfr # 14672458
- Zoro # G223358183
product price:Â
$
952.99
/ea
Free Shipping & Returns
Key Features
Max. Ambient Temp.
40 Degrees C
Full Load Amps
16.8/8.4 A
HP
2 hp
Duty Cycle
Continuous
Length Less Shaft
14 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14672458
- Zoro #
- G223358183
- UPC #
- 7909323194270
- Country of Origin
- Mexico
- Max. Ambient Temp.
- 40 Degrees C
- Full Load Amps
- 16.8/8.4 A
- HP
- 2 hp
- Duty Cycle
- Continuous
- Capacitor Required
- Capacitor Included
- Phase
- Single
- Bearing Protection
- V-Ring
- Motor Application
- Agriculture
- Motor Enclosure Design
- Totally Enclosed Fan Cooled
- Motor Sub Application
- General Purpose
- Finish
- Painted
- Hz
- 60 Hz
- Weight
- 97.2 lb
- Nameplate RPM
- 1,740 RPM
- No. of Speeds
- 1
- Item
- Farm Duty Motor
- Usable @ 208V
- Not Usable at 208V
- Motor Design
- Capacitor-Start/Run
- Frame
- 182-4T
- Standards
- cCSAus, NEMA MG-1, UR
- Voltage
- 115/230V AC
- Nominal Efficiency
- 80 %
Dimensions
- Length Less Shaft
- 14 1/2 in
- Wire Rope Length
- 17 1/4 in
- Shaft Length
- 2 3/4 in
- Shaft Dia.
- 1 1/8 in
- Overall Length
- 17 1/4 in
- Length
- 17 1/4 in
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 2 hp HP, Nameplate RPM 1,740 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 16.8/8.4 A, 182-4T Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Cast Iron
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.