Shop WEG
See all product information
Create Account
1PH Farm Duty Motor
- Mfr # 18193981
- Zoro # G123357828
product price:Â
$
1,489.99
/ea
Free Shipping & Returns
Key Features
Max. Ambient Temp.
40 Degrees C
HP
5 hp
Bearing Protection
V-Ring
Shaft Length
2 3/4 in
Length Less Shaft
17 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18193981
- Zoro #
- G123357828
- UPC #
- 7900208579151
- Country of Origin
- Mexico
- Max. Ambient Temp.
- 40 Degrees C
- HP
- 5 hp
- Bearing Protection
- V-Ring
- Full Load Amps
- 19.9 A
- Voltage
- 230V AC
- Usable @ 208V
- Not Usable at 208V
- Phase
- Single
- Weight
- 121 lb
- Hz
- 60 Hz
- Motor Design
- Capacitor-Start/Run
- Motor Application
- Agriculture
- Standards
- cCSAus, NEMA MG-1, UR
- Motor Enclosure Design
- Totally Enclosed Fan Cooled
- Item
- Farm Duty Motor
- Frame
- 182-4TC
- Duty Cycle
- Continuous
- No. of Speeds
- 1
- Finish
- Painted
- Nameplate RPM
- 1,760 RPM
- Nominal Efficiency
- 84 %
- Capacitor Required
- Capacitor Included
- Motor Sub Application
- General Purpose
- Motor Mounting Type
- C-Face, Rigid Base
Dimensions
- Shaft Length
- 2 3/4 in
- Length Less Shaft
- 17 1/2 in
- Body Dia.
- 8.858 in
- Wire Rope Length
- 20 1/4 in
- Bolt Circle Dia.
- 7 1/4 in
- Shaft Dia.
- 1 1/8 in
- Overall Length
- 20 1/4 in
- Length
- 20 1/4 in
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 5 hp HP, Nameplate RPM 1,760 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 19.9 A, 182-4TC Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face, Rigid Base, Motor Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.