Shop WEG
See all product information
Create Account
Irrigation Drive Motors
- Mfr # 18431200
- Zoro # G023355818
product price:Â
$
849.99
/ea
Free Shipping & Returns
Key Features
Bearing Protection
Shaft Slingers
Shaft Length
1 7/8 in
Motor Design
Three-Phase
HP
1 1/2 hp
Motor Application
Agriculture
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18431200
- Zoro #
- G023355818
- UPC #
- 7900317071768
- Country of Origin
- United States
- Bearing Protection
- Shaft Slingers
- Motor Design
- Three-Phase
- HP
- 1 1/2 hp
- Motor Application
- Agriculture
- Conduit Box Position
- W12
- Motor Mounting Type
- C-Face
- Max. Ambient Temp.
- 50 Degrees C
- Phase
- Three
- Nameplate RPM
- 1,800 RPM
- Item
- Farm Duty Motor
- Hz
- 60 Hz
- Full Load Amps
- 2.2 A
- No. of Speeds
- 1
- Nominal Efficiency
- 86.5 %
- Motor Enclosure Design
- Totally Enclosed Fan Cooled
- Usable @ 208V
- Not Usable at 208V
- Motor Frame Material
- Aluminum
- Motor Service Factor
- 1
- Voltage
- 460V AC
- Standards
- NEMA MG-1
- Duty Cycle
- Continuous
- Motor Sub Application
- Irrigation Pump
- Frame
- 56C
Dimensions
- Shaft Length
- 1 7/8 in
- Overall Length
- 14 1/8 in
- Body Dia.
- 7.08 in
- Length Less Shaft
- 12 1/4 in
- Shaft Dia.
- 5/8 in
- Manufacturers Warranty Length
- 36 mo
- Bolt Circle Dia.
- 5 7/8 in
- Wire Rope Length
- 14 1/8 in
- Length
- 14 1/8 in
Description
Farm Duty Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 460V AC, Full Load Amps 2.2 A, 56C Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 50 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face, Motor Mounting Position Vertical Shaft Down
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.