Shop WEG
See all product information
Create Account
1PH Farm Duty Motor
- Mfr # 14795753
- Zoro # G123360712
product price:Â
$
474.99
/ea
Free Shipping & Returns
Key Features
Shaft Dia.
5/8 in
Max. Ambient Temp.
40 Degrees C
Finish
Painted
Motor Enclosure Design
Totally Enclosed Fan Cooled
Voltage
115/230V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14795753
- Zoro #
- G123360712
- UPC #
- 7909522595434
- Country of Origin
- Mexico
- Max. Ambient Temp.
- 40 Degrees C
- Finish
- Painted
- Motor Enclosure Design
- Totally Enclosed Fan Cooled
- Voltage
- 115/230V AC
- Full Load Amps
- 13.6/6.8 A
- Nominal Efficiency
- 71 %
- Weight
- 36.9 lb
- Phase
- Single
- Motor Application
- Agriculture
- Duty Cycle
- Continuous
- Frame
- 56
- Item
- Farm Duty Motor
- Standards
- cCSAus, NEMA MG-1, UR
- Usable @ 208V
- Not Usable at 208V
- Hz
- 60 Hz
- Motor Sub Application
- General Purpose
- Capacitor Required
- Capacitor Included
- Nameplate RPM
- 1,745 RPM
- No. of Speeds
- 1
- HP
- 1 hp
- Bearing Protection
- V-Ring
Dimensions
- Shaft Dia.
- 5/8 in
- Shaft Length
- 1 7/8 in
- Wire Rope Length
- 13 15/16 in
- Length Less Shaft
- 12 1/16 in
- Overall Length
- 13 15/16 in
- Length
- 13 15/16 in
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 1,745 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 13.6/6.8 A, 56 Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Finish Painted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.