1PH Farm Duty Motor
- Mfr # 18645653
- Zoro # G423357207
product price:Â
$
546.99
/ea
Free Shipping & Returns
Key Features
Motor Mounting Type
C-Face, Rigid Base
Length Less Shaft
12 1/16 in
Shaft Dia.
5/8 in
Hz
60 Hz
Wire Rope Length
13 15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18645653
- Zoro #
- G423357207
- UPC #
- 7909522276791
- Country of Origin
- Mexico
- Motor Mounting Type
- C-Face, Rigid Base
- Hz
- 60 Hz
- Bearing Protection
- V-Ring
- Standards
- cCSAus, NEMA MG-1, UR
- Usable @ 208V
- Not Usable at 208V
- No. of Speeds
- 1
- Motor Enclosure Design
- Totally Enclosed Fan Cooled
- Nameplate RPM
- 1,745 RPM
- Max. Ambient Temp.
- 40 Degrees C
- Full Load Amps
- 13.6/6.8 A
- Duty Cycle
- Continuous
- Motor Sub Application
- General Purpose
- Weight
- 37.2 lb
- Capacitor Required
- Capacitor Included
- Finish
- Painted
- Voltage
- 115/230V AC
- Motor Application
- Agriculture
- Frame
- 56C
- HP
- 1 hp
- Nominal Efficiency
- 71 %
- Phase
- Single
- Item
- Farm Duty Motor
- Motor Design
- Capacitor-Start/Run
Dimensions
- Length Less Shaft
- 12 1/16 in
- Shaft Dia.
- 5/8 in
- Wire Rope Length
- 13 15/16 in
- Bolt Circle Dia.
- 5 7/8 in
- Body Dia.
- 6.496 in
- Shaft Length
- 1 7/8 in
- Overall Length
- 13 15/16 in
- Length
- 13 15/16 in
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 hp HP, Nameplate RPM 1,745 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 13.6/6.8 A, 56C Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face, Rigid Base, Motor Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.