1PH Farm Duty Motor
- Mfr # 15031396
- Zoro # G223361169
product price:Â
$
733.99
/ea
Free Shipping & Returns
Key Features
Length Less Shaft
14 1/16 in
Frame
56HC
Wire Rope Length
15 15/16 in
No. of Speeds
1
Full Load Amps
20/10 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15031396
- Zoro #
- G223361169
- UPC #
- 7900208708353
- Country of Origin
- Mexico
- Frame
- 56HC
- No. of Speeds
- 1
- Full Load Amps
- 20/10 A
- Capacitor Required
- Capacitor Included
- Bearing Protection
- V-Ring
- Motor Application
- Agriculture
- Duty Cycle
- Continuous
- Item
- Farm Duty Motor
- Usable @ 208V
- Not Usable at 208V
- Finish
- Painted
- Weight
- 54 lb
- Max. Ambient Temp.
- 40 Degrees C
- Hz
- 60 Hz
- Nameplate RPM
- 1,745 RPM
- Voltage
- 115/230V AC
- Motor Sub Application
- General Purpose
- Motor Mounting Type
- C-Face, Rigid Base
- Nominal Efficiency
- 78.5 %
- Phase
- Single
- HP
- 2 hp
- Motor Design
- Capacitor-Start/Run
- Standards
- cCSAus, NEMA MG-1, UR
- Motor Enclosure Design
- Totally Enclosed Fan Cooled
Dimensions
- Length Less Shaft
- 14 1/16 in
- Wire Rope Length
- 15 15/16 in
- Shaft Length
- 1 7/8 in
- Shaft Dia.
- 5/8 in
- Bolt Circle Dia.
- 5 7/8 in
- Body Dia.
- 6.496 in
- Overall Length
- 15 15/16 in
- Length
- 15 15/16 in
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 2 hp HP, Nameplate RPM 1,745 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 20/10 A, 56HC Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face, Rigid Base, Motor Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.