Single Phase Auger Drive
- Mfr # 17009745
- Zoro # G023357232
product price:Â
$
729.99
/ea
Free Shipping & Returns
Key Features
Bolt Circle Dia.
7 1/4 in
Bearing Protection
V-Ring
Body Dia.
6.375 in
Nominal Efficiency
77 %
Duty Cycle
Continuous
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17009745
- Zoro #
- G023357232
- UPC #
- 7909323258842
- Country of Origin
- Mexico
Dimensions
- Bolt Circle Dia.
- 7 1/4 in
- Body Dia.
- 6.375 in
- Shaft Dia.
- 5/8 in
- Length Less Shaft
- 13 7/16 in
- Wire Rope Length
- 15 1/4 in
- Shaft Length
- 1 13/16 in
- Overall Length
- 15 1/4 in
- Length
- 15 1/4 in
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 13/7.1-6.5 A, 56 Frame, Usable @ 208V Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Flange, Motor Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.