Shop WEG
See all product information
Create Account
1PH Farm Duty Motor
- Mfr # 14809123
- Zoro # G723353442
product price:Â
$
482.99
/ea
Free Shipping & Returns
Key Features
Phase
Single
No. of Speeds
1
Standards
cCSAus, NEMA MG-1, UR
Bearing Protection
V-Ring
Wire Rope Length
13 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14809123
- Zoro #
- G723353442
- UPC #
- 7909522584803
- Country of Origin
- Mexico
- Phase
- Single
- No. of Speeds
- 1
- Standards
- cCSAus, NEMA MG-1, UR
- Bearing Protection
- V-Ring
- Weight
- 37.7 lb
- Duty Cycle
- Continuous
- Usable @ 208V
- Not Usable at 208V
- Frame
- 143-5T
- Nominal Efficiency
- 71 %
- Motor Enclosure Design
- Totally Enclosed Fan Cooled
- HP
- 1 hp
- Finish
- Painted
- Full Load Amps
- 13.6/6.8 A
- Max. Ambient Temp.
- 40 Degrees C
- Hz
- 60 Hz
- Item
- Farm Duty Motor
- Motor Sub Application
- General Purpose
- Motor Application
- Agriculture
- Capacitor Required
- Capacitor Included
- Nameplate RPM
- 1,745 RPM
- Voltage
- 115/230V AC
Dimensions
- Wire Rope Length
- 13 7/8 in
- Length Less Shaft
- 11 5/8 in
- Shaft Length
- 2 1/4 in
- Shaft Dia.
- 7/8 in
- Overall Length
- 13 7/8 in
- Length
- 13 7/8 in
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 1,745 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 13.6/6.8 A, 143-5T Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.