1PH Farm Duty Motor
- Mfr # 18645655
- Zoro # G323358441
product price:Â
$
426.99
/ea
Free Shipping & Returns
Key Features
Full Load Amps
8/4 A
Motor Enclosure Design
Totally Enclosed Fan Cooled
Frame
56C
Hz
60 Hz
Shaft Dia.
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18645655
- Zoro #
- G323358441
- UPC #
- 7900317433320
- Country of Origin
- Mexico
- Full Load Amps
- 8/4 A
- Motor Enclosure Design
- Totally Enclosed Fan Cooled
- Frame
- 56C
- Hz
- 60 Hz
- Item
- Farm Duty Motor
- Capacitor Required
- Capacitor Included
- Duty Cycle
- Continuous
- Motor Application
- Agriculture
- Phase
- Single
- Max. Ambient Temp.
- 40 Degrees C
- Motor Sub Application
- General Purpose
- Motor Mounting Type
- C-Face, Rigid Base
- Bearing Protection
- V-Ring
- HP
- 1/2 hp
- Voltage
- 115/230V AC
- Nominal Efficiency
- 64 %
- Standards
- cCSAus, NEMA MG-1, UR
- Motor Design
- Capacitor-Start/Run
- Nameplate RPM
- 1,730 RPM
- Usable @ 208V
- Not Usable at 208V
- No. of Speeds
- 1
- Weight
- 21.7 lb
- Finish
- Painted
Dimensions
- Shaft Dia.
- 5/8 in
- Shaft Length
- 1 7/8 in
- Length Less Shaft
- 10 in
- Bolt Circle Dia.
- 5 7/8 in
- Body Dia.
- 6.496 in
- Wire Rope Length
- 11 7/8 in
- Overall Length
- 11 7/8 in
- Length
- 11 7/8 in
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/2 hp HP, Nameplate RPM 1,730 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 8/4 A, 56C Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face, Rigid Base, Motor Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.