Irrigation Drive Motors
- Mfr # 18431198
- Zoro # G323356188
product price:Â
$
831.99
/ea
Free Shipping & Returns
Key Features
Nominal Efficiency
85.5 %
Frame
56J
Manufacturers Warranty Length
36 mo
Conduit Box Position
W12
HP
1 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18431198
- Zoro #
- G323356188
- UPC #
- 7900317071751
- Country of Origin
- United States
- Nominal Efficiency
- 85.5 %
- Frame
- 56J
- Conduit Box Position
- W12
- HP
- 1 hp
- Phase
- Three
- Hz
- 60 Hz
- Item
- Farm Duty Motor
- Motor Mounting Type
- Flange
- Max. Ambient Temp.
- 40 Degrees C
- Usable @ 208V
- Not Usable at 208V
- Motor Application
- Agriculture
- Motor Design
- Three-Phase
- Voltage
- 460V AC
- Motor Enclosure Design
- Totally Enclosed Fan Cooled
- No. of Speeds
- 1
- Motor Service Factor
- 1
- Bearing Protection
- Shaft Slingers
- Motor Frame Material
- Aluminum
- Duty Cycle
- Continuous
- Standards
- NEMA MG-1
- Motor Sub Application
- Irrigation Pump
- Nameplate RPM
- 1,800 RPM
- Full Load Amps
- 1.57 A
Dimensions
- Manufacturers Warranty Length
- 36 mo
- Length Less Shaft
- 12 1/4 in
- Body Dia.
- 7.08 in
- Shaft Length
- 1 7/8 in
- Shaft Dia.
- 5/8 in
- Bolt Circle Dia.
- 5 7/8 in
- Wire Rope Length
- 14 1/8 in
- Overall Length
- 14 1/8 in
- Length
- 14 1/8 in
Description
Farm Duty Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 460V AC, Full Load Amps 1.57 A, 56J Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Flange, Motor Mounting Position Vertical Shaft Down
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.