Shop WEG
See all product information
Create Account
TEAO 1PH Grain Dryer Motor
- Mfr # 13972899
- Zoro # G823354288
product price:Â
$
2,474.99
/ea
Free Shipping & Returns
Key Features
Nominal Efficiency
88 %
Motor Design
Capacitor-Start/Run
No. of Speeds
1
Conduit Box Position
F3
Bearing Protection
V-Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13972899
- Zoro #
- G823354288
- UPC #
- 7900317071799
- Country of Origin
- Mexico
- Nominal Efficiency
- 88 %
- Motor Design
- Capacitor-Start/Run
- No. of Speeds
- 1
- Conduit Box Position
- F3
- Bearing Protection
- V-Ring
- Motor Application
- Agriculture
- Item
- Farm Duty Motor
- Frame
- 213-5TZ
- Max. Ambient Temp.
- 40 Degrees C
- Duty Cycle
- Continuous
- Voltage
- 230V AC
- Full Load Amps
- 38.2 A, 55.6 A
- Nameplate RPM
- 3,550 RPM
- Motor Service Factor
- 1
- Finish
- Painted
- Usable @ 208V
- Not Usable at 208V
- HP
- 10 to 15 hp
- Weight
- 181 lb
- Phase
- Single
- Hz
- 60 Hz
- Motor Sub Application
- Crop Dryer
- Standards
- cCSAus, NEMA MG-1, UR
Dimensions
- Wire Rope Length
- 19 11/16 in
- Body Dia.
- 10.173 in
- Shaft Length
- 3 3/4 in
- Shaft Dia.
- 1 1/8 in
- Length Less Shaft
- 15 15/16 in
- Overall Length
- 19 11/16 in
- Length
- 19 11/16 in
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 10 to 15 hp HP, Nameplate RPM 3,550 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 38.2 A, 55.6 A, 213-5TZ Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.