2 HP, 56C Frame, 575 Voltage, 1800 Nameplate RPM 12.677 Overall Length

  • Mfr # 00218OT3H56CFL-S

  • Zoro # G603435411


product price:  $355.11
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Nameplate RPM
1800
Voltage
575
Motor Mounting Type
FOOTLESS
Full Load Amps
2.15
Frame
56C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00218OT3H56CFL-S
Zoro #
G603435411
UPC #
7909158815623
Country of Origin
Brazil

Dimensions

Overall Length
12.677

Details

HP
2
Nameplate RPM
1800
Voltage
575
Motor Mounting Type
FOOTLESS
Full Load Amps
2.15
Frame
56C
Motor Service Factor
1.15
Motor Enclosure Design
ODP
Motor Frame Material
Rolled Steel
Nominal Efficiency
86.5
Weight
40
Kw
1.5

Description

MOTOR 2HP 4P 56C WCA2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.