3-Phase Cooling Tower Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM

  • Mfr # 00518ET3ECT184T-W22

  • Zoro # G8538521


product price:  $809.87
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
5
Nameplate RPM
1,755
Frame
182/4T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00518ET3ECT184T-W22
Zoro #
G8538521
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Length
2 3/4 in
Length Less Shaft
13 1/8 in
Shaft Dia.
1 1/8 in
Overall Length
15 7/8 in
Body Dia.
8 1/2 in
Manufacturers Warranty Length
3 yr

Details

Item
Cooling Tower Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
5
Nameplate RPM
1,755
Frame
182/4T
Motor Shaft Rotation
CW/CCW
Full Load Amps
12.9/6.45 A
Voltage
230/460V AC
Nominal Efficiency
89.5 %
Conduit Box Position
F2
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Standards
CE, CSA Certified (LR38324), UL Recognized (E104590)
Phase
Three
Motor Bearings
Ball
Motor Application
Cooling Tower
Includes
Space Heater
Motor Mounting Type
Rigid Base
Motor Service Factor
1.25
Duty
Continuous
Ambient Temperature
40 Degrees C
Motor Efficiency Group
NEMA Premium Efficient
Hz
60 Hz
Motor Mounting Position
All Angle
Warranty
3 yr
RPM Range
1,701-1,800
Motor Thermal Protection
None
Ins. Class
F
Motor Frame Material
Cast Iron
Frame Material
Cast Iron
Motor Shaft Design
Keyed
CC Number
CC029A
Finish
Painted
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Green Certification or Other Recognition
NEMA Premium(R) Rated
RPM @ 50Hz
1,460
Full Load Amps @ 50Hz
6.13 A, 6.14 A, 6.42 A, 7.35 A, 7.44 A, 7.74 A
Usable @ 200V
No
Service Factor @ 50Hz
1.15
Removable Base
Yes
Duty Cycle
Continuous
Usable @ 208V
Yes
HP @ 50Hz
5
Voltage @ 50Hz
380V AC, 400V AC, 415V AC
Conduit Box Location
Exterior
Output Watts
3700 W
Features
Durable synthetic enamel alkyd resin paint resists corrosion
Weight
104 lb

Description

Cooling Tower Motor, Three-Phase, Totally Enclosed Fan Cooled, 5 hp HP, 1,755 RPM Nameplate RPM, 182-4T Frame, CW/CCW Motor Shaft Rotation, 230/460V AC Voltage, 12.9/6.5 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.25 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 1 1/8 in, Shaft Length 2 3/4 in, Length Less Shaft 13 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.