Three-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 3475 rpm Nameplate RPM

  • Mfr # .2536ES3E56-S

  • Zoro # G9988806


product price:  $210.93
/ea
Free Shipping & Returns

Key Features

Nameplate RPM
3475 rpm
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
1.01-0.914/0.457 A
Frame
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
.2536ES3E56-S
Zoro #
G9988806
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
9 1/4 in
Overall Length
11 1/8 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
1/4
Nameplate RPM
3475 rpm
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
1.01-0.914/0.457 A
Frame
56
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-230/460V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Nominal Efficiency
57.5 %
Standards
CSA, UL
Green Environmental Attribute
Does not Contain Formaldehyde
Inverter Rated
Yes
Motor Thermal Protection
None
Duty Cycle
Continuous
Usable @ 208V
Yes
Weight
17.6 lb
RPM @ 50Hz
2860/2875 rpm
Voltage @ 50Hz
190/380, 220/415
HP @ 50Hz
1/4 hp
Full Load Amps @ 50Hz
0.855/0.453, 0.938/0.469 A
Usable @ 200V
No
Service Factor @ 50Hz
1.15
Capacitor Required
No

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1/4 HP, Nameplate RPM 3475 rpm, Frame 56, Voltage 208-230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 1.01-0.914/0.457 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 57.5 Percent, Continuous Duty, 3001-3600, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.