Cooling Tower Motor
Mfr # 02089EP3QCT256V
Zoro # G0120755
product price: $3,264.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Voltage
460
Voltage Compatibility
208-230/460, 460
Motor Application
Cooling Tower
Includes
Space Heater
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02089EP3QCT256V
Zoro #
G0120755
UPC #
-
Country of Origin
Brazil
Details
Item
20/5 Hp, 1800/900 Rpm, Cooling Tower Mtr
Voltage
460
Voltage Compatibility
208-230/460, 460
Motor Application
Cooling Tower
Includes
Space Heater
Description
Cooling Tower Motor, 460V AC Voltage, Three Phase, Rigid Base Motor Mounting Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.