Cooling Tower Motor, Three Phase, 1 1/2 HP, 1,170 Nameplate RPM, 230/460V AC, 182T Frame

  • Mfr # 00152ET3ECT182T-W22

  • Zoro # G6951287


product price:  $806.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
1 1/2
Nameplate RPM
1,170
Frame
182T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00152ET3ECT182T-W22
Zoro #
G6951287
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
14 7/8 in
Length Less Shaft
12 1/8 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Body Dia.
8 1/2 in
Manufacturers Warranty Length
3 yr

Details

Item
Cooling Tower Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
1 1/2
Nameplate RPM
1,170
Frame
182T
Motor Shaft Rotation
CW/CCW
Full Load Amps
5.08/2.54 A
Voltage
230/460V AC
Nominal Efficiency
87.5 %
Conduit Box Position
F2
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Standards
CE, CSA Certified (LR38324), UL Recognized (E104590)
Phase
Three
Finish
Painted
Motor Service Factor
1.25
RPM Range
1,101-1,200
Motor Frame Material
Cast Iron
Warranty
3 yr
CC Number
CC029A
Motor Thermal Protection
None
Includes
Space Heater
Motor Efficiency Group
NEMA Premium Efficient
Ins. Class
F
Hz
60 Hz
Frame Material
Cast Iron
Motor Shaft Design
Keyed
Motor Mounting Position
All Angle
Ambient Temperature
40 Degrees C
Duty
Continuous
Motor Mounting Type
Rigid Base
Motor Application
Cooling Tower
Motor Bearings
Ball
Green Certification or Other Recognition
NEMA Premium(R) Rated
Full Load Amps @ 50Hz
2.62 A, 2.64 A, 2.68 A
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
HP @ 50Hz
1-1/2
Inverter Rated
Yes
Weight
92.6 lb
Usable @ 200V
No
Duty Cycle
Continuous
Conduit Box Location
Exterior
Voltage @ 50Hz
380V AC, 400V AC, 415V AC
RPM @ 50Hz
960
Service Factor @ 50Hz
1
Output Watts
1100 W
Features
Durable synthetic enamel alkyd resin paint resists corrosion, Motors are suitable for operation in 100% humidity and corrosive environments
Usable @ 208V
Yes
Removable Base
Yes

Description

Cooling Tower Motor, Three-Phase, Totally Enclosed Fan Cooled, 1 1/2 hp HP, 1,170 RPM Nameplate RPM, 182T Frame, CW/CCW Motor Shaft Rotation, 230/460V AC Voltage, 5.1/2.5 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.25 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 1 1/8 in, Shaft Length 2 3/4 in, Length Less Shaft 12 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.