Cooling Tower Motor, Three Phase, 100 HP, 1,185 Nameplate RPM, 230/460V AC, 444/5T Frame

  • Mfr # 10012ET3ECT444T-W22

  • Zoro # G9809152


product price: $15,302.66
/ea
Additional $600.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
100
Nameplate RPM
1,185
Frame
444/5T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10012ET3ECT444T-W22
Zoro #
G9809152
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
44 15/16 in
Length Less Shaft
36 7/16 in
Shaft Length
8 1/2 in
Shaft Dia.
3 3/8 in
Body Dia.
23 9/16 in
Manufacturers Warranty Length
3 yr

Details

Item
Cooling Tower Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
100
Nameplate RPM
1,185
Frame
444/5T
Motor Shaft Rotation
CW/CCW
Full Load Amps
242/121 A
Voltage
230/460V AC
Nominal Efficiency
95 %
Conduit Box Position
F2
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Standards
CE, CSA Certified (LR38324), UL Recognized (E104590)
Phase
Three
Ambient Temperature
40 Degrees C
Motor Thermal Protection
None
Includes
Space Heater
Duty
Continuous
Motor Bearings
Ball
CC Number
CC029A
Ins. Class
F
Motor Application
Cooling Tower
Hz
60 Hz
Frame Material
Cast Iron
Motor Service Factor
1.25
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Motor Mounting Type
Rigid Base
Motor Mounting Position
All Angle
Motor Efficiency Group
NEMA Premium Efficient
Finish
Painted
RPM Range
1,101-1,200
Warranty
3 yr
Green Certification or Other Recognition
NEMA Premium(R) Rated
Service Factor @ 50Hz
1
HP @ 50Hz
100
Features
Durable synthetic enamel alkyd resin paint resists corrosion, Motors are suitable for operation in 100% humidity and corrosive environments
Voltage @ 50Hz
380V AC, 400V AC, 415V AC
RPM @ 50Hz
980
Conduit Box Location
Exterior
Duty Cycle
Continuous
Max. Ambient Temp.
40 Degrees C
Removable Base
Yes
Usable @ 200V
No
Output Watts
75000 W
Full Load Amps @ 50Hz
105 A, 106 A, 109 A, 135 A, 139 A, 145 A
Usable @ 208V
Yes
No. of Speeds
1

Description

Cooling Tower Motor, Three-Phase, Totally Enclosed Fan Cooled, 100 hp HP, 1,185 RPM Nameplate RPM, 444-5T Frame, CW/CCW Motor Shaft Rotation, 230/460V AC Voltage, 242.0/121.0 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.25 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 3 3/8 in, Shaft Length 8 1/2 in, Length Less Shaft 36 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.