Cooling Tower Motor, Three Phase, 15 HP, 1,765 Nameplate RPM, 200V AC, 254T Frame

  • Mfr # 01518ET3PCT254T-W22

  • Zoro # G9809387


product price:  $1,902.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
15
Nameplate RPM
1,765
Frame
254T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01518ET3PCT254T-W22
Zoro #
G9809387
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
19 3/16 in
Shaft Length
4 in
Shaft Dia.
1 5/8 in
Overall Length
23 3/16 in
Manufacturers Warranty Length
3 yr
Body Dia.
12 1/2 in

Details

Item
Cooling Tower Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
15
Nameplate RPM
1,765
Frame
254T
Motor Shaft Rotation
CW/CCW
Full Load Amps
41.4 A
Voltage
200V AC
Nominal Efficiency
92.4 %
Conduit Box Position
F2
Voltage Compatibility
200-208V AC
Standards
CE, CSA Certified (LR38324), UL Recognized (E104590)
Phase
Three
Motor Service Factor
1.25
Motor Shaft Design
Keyed
Motor Mounting Type
Rigid Base
Motor Frame Material
Cast Iron
Frame Material
Cast Iron
Motor Efficiency Group
NEMA Premium Efficient
Motor Application
Cooling Tower
CC Number
CC029A
Includes
Space Heater
Ins. Class
F
Motor Bearings
Ball
Ambient Temperature
40 Degrees C
Motor Thermal Protection
None
Finish
Painted
Warranty
3 yr
Duty
Continuous
RPM Range
1,701-1,800
Motor Mounting Position
All Angle
Hz
60 Hz
Green Certification or Other Recognition
NEMA Premium(R) Rated
Max. Ambient Temp.
40 Degrees C
Conduit Box Location
Exterior
No. of Speeds
1
Features
Durable synthetic enamel alkyd resin paint resists corrosion
Weight
305 lb
Removable Base
Yes
Usable @ 208V
No
Duty Cycle
Continuous
Output Watts
11000 W
Usable @ 200V
Yes

Description

Cooling Tower Motor, Three-Phase, Totally Enclosed Fan Cooled, 15 hp HP, 1,765 RPM Nameplate RPM, 254T Frame, CW/CCW Motor Shaft Rotation, 200V AC Voltage, 41.4 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.25 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 1 5/8 in, Shaft Length 4 in, Length Less Shaft 19 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.