Cooling Tower Motor, Three Phase, 25 HP, 1,180 Nameplate RPM, 200V AC, 324T Frame

  • Mfr # 02512ET3PCT324T-W22

  • Zoro # G9809292


product price:  $4,933.27
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
25
Nameplate RPM
1,180
Frame
324T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02512ET3PCT324T-W22
Zoro #
G9809292
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
2 1/8 in
Overall Length
29 5/8 in
Shaft Length
5 1/4 in
Length Less Shaft
24 3/8 in
Manufacturers Warranty Length
3 yr
Body Dia.
15 in

Details

Item
Cooling Tower Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
25
Nameplate RPM
1,180
Frame
324T
Motor Shaft Rotation
CW/CCW
Full Load Amps
70.8 A
Voltage
200V AC
Nominal Efficiency
93 %
Conduit Box Position
F2
Voltage Compatibility
115/200-230V AC, 200-208V AC, 200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC
Standards
CE, CSA Certified (LR38324), UL Recognized (E104590)
Phase
Three
Motor Frame Material
Cast Iron
Motor Mounting Type
Rigid Base
Hz
60 Hz
RPM Range
1,101-1,200
Finish
Painted
Frame Material
Cast Iron
Motor Mounting Position
All Angle
Duty
Continuous
Ins. Class
F
Motor Shaft Design
Keyed
Motor Application
Cooling Tower
Motor Thermal Protection
None
Motor Efficiency Group
NEMA Premium Efficient
Ambient Temperature
40 Degrees C
Includes
Space Heater
CC Number
CC029A
Motor Bearings
Ball
Motor Service Factor
1.25
Warranty
3 yr
Green Certification or Other Recognition
NEMA Premium(R) Rated
No. of Speeds
1
Usable @ 200V
Yes
Duty Cycle
Continuous
Features
Durable synthetic enamel alkyd resin paint resists corrosion
Removable Base
Yes
Weight
437 lb
Usable @ 208V
No
Output Watts
18500 W
Max. Ambient Temp.
40 Degrees C
Conduit Box Location
Exterior

Description

Cooling Tower Motor, Three-Phase, Totally Enclosed Fan Cooled, 25 hp HP, 1,180 RPM Nameplate RPM, 324T Frame, CW/CCW Motor Shaft Rotation, 200V AC Voltage, 70.8 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.25 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 2 1/8 in, Shaft Length 5 1/4 in, Length Less Shaft 24 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.