Cooling Tower Motor, Three Phase, 7 1/2 HP, 1,765 Nameplate RPM, 200V AC, 213T Frame

  • Mfr # 00718ET3PCT213T-W22

  • Zoro # G9809441


product price:  $1,155.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
7 1/2
Nameplate RPM
1,765
Frame
213T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00718ET3PCT213T-W22
Zoro #
G9809441
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
18 in
Shaft Dia.
1 3/8 in
Length Less Shaft
14 5/8 in
Shaft Length
3 3/8 in
Manufacturers Warranty Length
3 yr
Body Dia.
10 5/8 in

Details

Item
Cooling Tower Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
7 1/2
Nameplate RPM
1,765
Frame
213T
Motor Shaft Rotation
CW/CCW
Full Load Amps
21.1 A
Voltage
200V AC
Nominal Efficiency
91.7 %
Conduit Box Position
F2
Voltage Compatibility
115/200-230V AC, 200-208V AC, 200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC
Standards
CE, CSA Certified (LR38324), UL Recognized (E104590)
Phase
Three
Includes
Space Heater
Motor Mounting Type
Rigid Base
Motor Application
Cooling Tower
Motor Service Factor
1.25
Motor Bearings
Ball
RPM Range
1,701-1,800
Duty
Continuous
Ins. Class
F
Hz
60 Hz
Motor Thermal Protection
None
Motor Mounting Position
All Angle
Finish
Painted
Motor Efficiency Group
NEMA Premium Efficient
Motor Shaft Design
Keyed
Motor Frame Material
Cast Iron
Ambient Temperature
40 Degrees C
CC Number
CC029A
Frame Material
Cast Iron
Warranty
3 yr
Green Certification or Other Recognition
NEMA Premium(R) Rated
Features
Durable synthetic enamel alkyd resin paint resists corrosion
No. of Speeds
1
Removable Base
Yes
Usable @ 208V
No
Duty Cycle
Continuous
Weight
160 lb
Conduit Box Location
Exterior
Output Watts
5500 W
Usable @ 200V
Yes
Max. Ambient Temp.
40 Degrees C

Description

Cooling Tower Motor, Three-Phase, Totally Enclosed Fan Cooled, 7 1/2 hp HP, 1,765 RPM Nameplate RPM, 213T Frame, CW/CCW Motor Shaft Rotation, 200V AC Voltage, 21.1 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.25 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 1 3/8 in, Shaft Length 3 3/8 in, Length Less Shaft 14 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.